Motion
08834131566

NORTON ABRASIVES
08834131566

Non-Woven or Deburring Wheel - Wheel Diameter: 4 in, Maximum RPM: 6000 RPM
MI ITEM #03922326
MFR #08834131566
List Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131566

Non-Woven or Deburring Wheel - Wheel Diameter: 4 in, Maximum RPM: 6000 RPM
MI ITEM #03922326
MFR #08834131566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.10/each for your price

Overview

Mfr description
08834131566 4" X1 5PY VF 1/4 SK ABRASOTE

Specifications

  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    08834131566
  • Long Description
    The 08834131566 Non-Woven or Deburring Wheel features a 4 in wheel diameter, suitable for blending, light deburring, and surface finishing operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text