Motion
08834131570

NORTON ABRASIVES
08834131570

Disc Wheel - 5 in Disc Dia, Aluminum Oxide, 4000 RPM, 10 Per Pack
MI ITEM #03922330
MFR #08834131570
List Price$44.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131570

Disc Wheel - 5 in Disc Dia, Aluminum Oxide, 4000 RPM, 10 Per Pack
MI ITEM #03922330
MFR #08834131570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.64/each for your price

Overview

Mfr description
08834131570 5" X1 4PY MED 1/4 SK ABRASOT
  • Medium grit recommended for moderate deburring and surface blending
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
  • Firm durable web for high resistance to tearing on burrs and sharp edges
  • Mounted on a 1/4 in. steel mandrel embedded in an epoxy core

Specifications

  • Abrasive Type
    Non-Woven Spindle-Mounted Wheel
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium Grit
  • Max Rpm
    4000 rpm
  • Disc Color
    Maroon
  • UPC_NO
    08834131570
  • Application
    Deburring and Finishing
  • Color
    Maroon
  • Diameter
    5 in
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Quick Change
  • Series
    Merit Disc Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought