Motion
08834132003

NORTON ABRASIVES
08834132003

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 120, Wheel Diameter: 1-3/8 in, Wheel Width: 5/8 in, Maximum RPM: 30000 RPM
MI ITEM #03922335
MFR #08834132003
List Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834132003

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 120, Wheel Diameter: 1-3/8 in, Wheel Width: 5/8 in, Maximum RPM: 30000 RPM
MI ITEM #03922335
MFR #08834132003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.02/each for your price

Overview

Mfr description
08834132003 XX-1306 1/4-20 THD 120 ARB M

Specifications

  • Wheel Diameter
  • Wheel Width
    5/8 in
  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide, Ceramic
  • Center Hole Diameter
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834132003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought