Motion
08834132008

NORTON ABRASIVES
08834132008

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 60, Wheel Diameter: 1-5/8 in, Wheel Width: 1/2 in, Maximum RPM: 25000 RPM
Mi Item #03922336
MFR #08834132008
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834132008

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 60, Wheel Diameter: 1-5/8 in, Wheel Width: 1/2 in, Maximum RPM: 25000 RPM
Mi Item #03922336
MFR #08834132008

Mfr description
08834132008 XX-1505 1/4-20 THD 60 ARB MI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.85/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4-20 in
  • Wheel Diameter  
    1-5/8 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide, Ceramic
  • Grit Number
    60
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834132008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)