Motion
08834132015

NORTON ABRASIVES
08834132015

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 60, Wheel Diameter: 1-5/8 in, Wheel Width: 1 in, Maximum RPM: 25000 RPM
MI ITEM #03922340
MFR #08834132015
Your Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834132015

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 60, Wheel Diameter: 1-5/8 in, Wheel Width: 1 in, Maximum RPM: 25000 RPM
MI ITEM #03922340
MFR #08834132015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.60/each(List $13.13)

Overview

Mfr description
08834132015 XX-1510 1/4-20 THD 60 ARB MI

Specifications

  • Wheel Diameter
  • Wheel Width
    1 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide, Ceramic
  • Center Hole Diameter
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834132015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text