Overview
Mfr description
08834132018 XX-1510 1/4-20 THD 180 ARB M
Specifications
- Grit NumberP180
- Abrasive MaterialCeramic Alumina
- Wheel Diameter
- Shank Size
- Max Rpm25000 rpm
- UPC_NO08834132018
- Long DescriptionThe 08834132018 is a locking flap wheel made with ceramic alumina abrasive material and a P180 grit rating, featuring a 1/4-20 in shank size, 1-5/8 in wheel diameter, and a maximum speed of 25,000 rpm, suitable for high-performance finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data