Overview
Mfr description
08834132020 XX-1510 1/4-20 THD 320 ARB M
Specifications
- Grit NumberP320
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Max Rpm25000 rpm
- UPC_NO08834132020
- Long DescriptionThe 08834132020 is a locking flap wheel made with aluminum oxide abrasive material and a P320 grit rating, featuring a 1/4-20 in shank size, 1-5/8 in wheel diameter, and a maximum speed of 25,000 rpm, ideal for fine finishing applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data