Motion
08834132051

NORTON ABRASIVES
08834132051

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 40, Wheel Diameter: 1-5/8 in, Wheel Width: 1 in, Maximum RPM: 25000 RPM
Mi Item #03922344
MFR #08834132051
Price$11.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834132051

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 40, Wheel Diameter: 1-5/8 in, Wheel Width: 1 in, Maximum RPM: 25000 RPM
Mi Item #03922344
MFR #08834132051

Mfr description
08834132051 XX-1510 1/4-20 THD 40 ARB MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.99/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4-20 in
  • Wheel Diameter  
    1-5/8 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide, Ceramic
  • Grit Number
    40
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834132051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)