Motion
08834133006

NORTON ABRASIVES
08834133006

Locking Flap Wheel - Aluminum Oxide, P320 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #03922350
MFR #08834133006
Price$19.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834133006

Locking Flap Wheel - Aluminum Oxide, P320 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #03922350
MFR #08834133006

Mfr description
08834133006 XX-2005 1/4-20 THD 320 ARB M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.47/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Long Description
    The 08834133006 is a locking flap wheel made with aluminum oxide abrasive material and a P320 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, and a maximum speed of 25,000 rpm, suitable for detailed surface refinement.
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834133006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)