Motion
08834133017

NORTON ABRASIVES
08834133017

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 120, Wheel Diameter: 2 in, Wheel Width: 1 in, Maximum RPM: 25000 RPM
MI ITEM #03922357
MFR #08834133017
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834133017

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 120, Wheel Diameter: 2 in, Wheel Width: 1 in, Maximum RPM: 25000 RPM
MI ITEM #03922357
MFR #08834133017

Mfr description
08834133017 XX-2010 1/4-20 THD 120 ARB M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.63/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4-20 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide, Ceramic
  • Grit Number
    120
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834133017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)