Motion
08834133044

NORTON ABRASIVES
08834133044

Mounted Flap Wheel - Ceramic, 40 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922361
MFR #08834133044
List Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834133044

Mounted Flap Wheel - Ceramic, 40 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922361
MFR #08834133044

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.78/each for your price

Overview

Mfr description
08834133044 XX-2010 1/4-20 THD 40 ARB MI

Specifications

  • Grit Number
    40
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834133044
  • Long Description
    The 08834133044 is a mounted flap wheel constructed with ceramic abrasive material and a 40 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, ideal for aggressive grinding on hard materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought