Motion
08834134002

NORTON ABRASIVES
08834134002

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 80, Wheel Diameter: 2-1/2 in, Wheel Width: 1/4 in, Maximum RPM: 20000 RPM
MI ITEM #03922363
MFR #08834134002
Price$16.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834134002

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 80, Wheel Diameter: 2-1/2 in, Wheel Width: 1/4 in, Maximum RPM: 20000 RPM
MI ITEM #03922363
MFR #08834134002

Mfr description
08834134002 XX-2501 1/4-20 THD 80 ARB MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.73/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4-20 in
  • Wheel Diameter  
    2-1/2 in
  • Wheel Width
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide, Ceramic
  • Grit Number
    80
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834134002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)