Motion
08834134005

NORTON ABRASIVES
08834134005

Locking Flap Wheels - Aluminum Oxide, P240 Grit, 2-1/2 in Wheel Diameter
MI ITEM #03922366
MFR #08834134005
Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834134005

Locking Flap Wheels - Aluminum Oxide, P240 Grit, 2-1/2 in Wheel Diameter
MI ITEM #03922366
MFR #08834134005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.51/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    2-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P240
  • Long Description
    The 08834134005 is a locking flap wheel made with aluminum oxide abrasive material and a P240 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, and a maximum speed of 30,000 rpm, ideal for precision finishing on larger areas.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834134005

Overview

Mfr description
08834134005 XX-2501 1/4-20 THD 240 ARB M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought