Overview
Mfr description
08834134009 XX-2503 1/4-20 THD 80 ARB MI
Specifications
- Grit NumberP80
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Max Rpm20000 rpm
- UPC_NO08834134009
- Long DescriptionThe 08834134009 is a locking flap wheel made with aluminum oxide abrasive material and a P80 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, and a maximum speed of 20,000 rpm, ideal for general grinding.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data