Motion
08834134022

NORTON ABRASIVES
08834134022

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 60, Wheel Diameter: 2-1/2 in, Wheel Width: 1 in, Maximum RPM: 20000 RPM
MI ITEM #03922374
MFR #08834134022
Your Price$8.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834134022

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 60, Wheel Diameter: 2-1/2 in, Wheel Width: 1 in, Maximum RPM: 20000 RPM
MI ITEM #03922374
MFR #08834134022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.83/each(List $18.15)

Overview

Mfr description
08834134022 XX-2510 1/4-20 THD 60 ARB MI

Specifications

  • Wheel Diameter
  • Wheel Width
    1 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide, Ceramic
  • Center Hole Diameter
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834134022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text