Overview
Mfr description
08834134061 XX-2510 1/4-20 THD 40 ARB MI
Specifications
- Grit NumberP40
- Abrasive MaterialCeramic Alumina
- Wheel Diameter
- Shank Size
- Max Rpm20000 rpm
- UPC_NO08834134061
- Long DescriptionThe 08834134061 is a locking flap wheel made with ceramic alumina abrasive material and a P40 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, and a maximum speed of 20,000 rpm, ideal for heavy-duty grinding.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data