Motion
08834135003

NORTON ABRASIVES
08834135003

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 120, Wheel Diameter: 3 in, Wheel Width: 1/2 in, Maximum RPM: 20000 RPM
Mi Item #03922380
MFR #08834135003
Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834135003

Unmounted Flap Wheel - Aluminum Oxide, Ceramic, Grit Number: 120, Wheel Diameter: 3 in, Wheel Width: 1/2 in, Maximum RPM: 20000 RPM
Mi Item #03922380
MFR #08834135003

Mfr description
08834135003 XX-3005 1/4-20 THD 120 ARB M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.35/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4-20 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide, Ceramic
  • Grit Number
    120
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834135003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)