Motion
08834135009

NORTON ABRASIVES
08834135009

Locking Flap Wheels - Ceramic Alumina, P80 Grit, 3 in Wheel Diameter
MI ITEM #03922383
MFR #08834135009
List Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834135009

Locking Flap Wheels - Ceramic Alumina, P80 Grit, 3 in Wheel Diameter
MI ITEM #03922383
MFR #08834135009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.83/each for your price

Overview

Mfr description
08834135009 XX-3007 1/4-20 THD 80 ARB MI

Specifications

  • Grit Number
    P80
  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834135009
  • Long Description
    The 08834135009 is a locking flap wheel made with ceramic alumina abrasive material and a P80 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and a maximum speed of 20,000 rpm, ideal for high-performance blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought