Motion
08834135010

NORTON ABRASIVES
08834135010

Locking Flap Wheels - Ceramic Alumina, P120 Grit, 3 in Wheel Diameter
MI ITEM #03922384
MFR #08834135010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834135010

Locking Flap Wheels - Ceramic Alumina, P120 Grit, 3 in Wheel Diameter
MI ITEM #03922384
MFR #08834135010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08834135010 XX-3007 1/4-20 THD 120 ARB M

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834135010
  • Long Description
    The 08834135010 is a locking flap wheel made with ceramic alumina abrasive material and a P120 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and a maximum speed of 20,000 rpm, suitable for finishing larger surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text