Motion
08834135015

NORTON ABRASIVES
08834135015

Mounted Flap Wheel - Ceramic, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922385
MFR #08834135015
Your Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834135015

Mounted Flap Wheel - Ceramic, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922385
MFR #08834135015

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.67/each(List $20.08)

Overview

Mfr description
08834135015 XX-3010 1/4-20 THD 60 ARB MI

Specifications

  • Grit Number
    60
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834135015
  • Long Description
    The 08834135015 is a mounted flap wheel made with ceramic abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20000 rpm, ideal for aggressive grinding on hard metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text