Motion
08834135016

NORTON ABRASIVES
08834135016

Mounted Flap Wheel - Ceramic, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922386
MFR #08834135016
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834135016

Mounted Flap Wheel - Ceramic, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922386
MFR #08834135016

Mfr description
08834135016 XX-3010 1/4-20 THD 80 ARB MI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.65/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Long Description
    The 08834135016 is a mounted flap wheel made with ceramic abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20000 rpm, suitable for high-performance grinding and blending on tough metals.
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834135016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)