Motion
08834135019

NORTON ABRASIVES
08834135019

Locking Flap Wheel - Heat Treated Aluminum Oxide, 240 Grit, 3 in Wheel Diameter
MI ITEM #03922389
MFR #08834135019
List Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834135019

Locking Flap Wheel - Heat Treated Aluminum Oxide, 240 Grit, 3 in Wheel Diameter
MI ITEM #03922389
MFR #08834135019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.08/each for your price

Overview

Mfr description
08834135019 XX-3010 1/4-20 THD 240 ARB M

Specifications

  • Grit Number
    240
  • Abrasive Material
    Heat Treated Aluminum Oxide
  • Wheel Diameter
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834135019
  • Long Description
    The 08834135019 is a locking flap wheel made with heat treated aluminum oxide abrasive material and a 240 grit rating, featuring a 3 in wheel diameter and a maximum speed of 20,000 rpm, suitable for precision surface refinement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought