Motion
08834135051

NORTON ABRASIVES
08834135051

Unmounted Flap Wheel - Ceramic Alumina, Grit Number: 80, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
Mi Item #03922391
MFR #08834135051
Price$36.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834135051

Unmounted Flap Wheel - Ceramic Alumina, Grit Number: 80, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
Mi Item #03922391
MFR #08834135051

Mfr description
08834135051 XX-3020 3/8 AH 80 ARB MINI W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.39/each

Specifications

Dimensions

  • Wheel Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    80
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834135051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)