Motion
08834135230

NORTON ABRASIVES
08834135230

Mounted Flap Wheel - Ceramic, 40 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922398
MFR #08834135230
Price$21.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834135230

Mounted Flap Wheel - Ceramic, 40 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922398
MFR #08834135230

Mfr description
08834135230 XX-3010 1/4-20 THD 40 ARB MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.11/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    40
  • Long Description
    The 08834135230 is a mounted flap wheel made with ceramic abrasive material and a 40 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20000 rpm, ideal for aggressive grinding.
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834135230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)