Motion
08834137100

NORTON ABRASIVES
08834137100

1 x 5/8 x 1/4 In. High Performance Mini Flap Wheel P60 Grit Aluminum Oxide
MI ITEM #03922410
MFR #08834137100
List Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137100

1 x 5/8 x 1/4 In. High Performance Mini Flap Wheel P60 Grit Aluminum Oxide
MI ITEM #03922410
MFR #08834137100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.02/each for your price

Overview

Mfr description
08834137100 MM-0015 1/4 SK 60 ARB MINI W
  • Long-lasting, premium aluminum oxide blend delivers a more aggressive performance and excellent cut rate vs conventional flap wheels
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Better choice for more demanding, coarse grit stock removal and deburring applications

Specifications

  • Grit Number
    P60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Width
    5/8 in
  • Max Rpm
    30000 rpm
  • Manufacturer Stock Number
    08834137100
  • Manufacturer Upc Number
    088341371003
  • UPC_NO
    08834137100
  • Package Quantity
    1
  • Long Description
    The 08834137100 is a mounted flap wheel made with aluminum oxide abrasive material and a P60 grit rating, featuring a 5/8 in wheel width, a maximum speed of 30,000 rpm, and a weight of 0.035 lb, suitable for aggressive surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought