Motion
08834137102

NORTON ABRASIVES
08834137102

Mounted Flap Wheel - Ceramic, 120 Grit, 1 in Wheel Diameter, 5/8 in Wheel Width
Mi Item #03922412
MFR #08834137102
Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137102

Mounted Flap Wheel - Ceramic, 120 Grit, 1 in Wheel Diameter, 5/8 in Wheel Width
Mi Item #03922412
MFR #08834137102

Mfr description
08834137102 MM-0015 1/4 SK 120 ARB MINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.72/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    5/8 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    120
  • Long Description
    The 08834137102 is a mounted flap wheel constructed with ceramic abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 5/8 in wheel width, and a maximum speed of 30000 rpm, suitable for precision finishing and polishing.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834137102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)