Motion
08834137131

NORTON ABRASIVES
08834137131

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-1/2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #03922417
MFR #08834137131
Your Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137131

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1-1/2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #03922417
MFR #08834137131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.57/each(List $14.97)

Overview

Mfr description
08834137131 MM-1505 1/4 SK 80 ARB MINI W

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Width
    1/2 in
  • Max Rpm
    25000 rpm
  • Long Description
    The 08834137131 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1-1/2 in wheel diameter, 1/2 in wheel width, and a maximum speed of 25,000 rpm, ideal for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought