Overview
Mfr description
08834137134 MM-1505 1/4 SK 240 ARB MINI
- Long-lasting premium aluminum oxide blend for excellent cut rate on low-pressure finishing operations
- Better choice where superior finish is required, or on low-pressure applications
- Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
- Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
- Very fine grit for fine blending and finishing
Specifications
- Grit NumberP240
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Max Rpm25000 rpm
- UPC_NO08834137134
- Long DescriptionThe 08834137134 is a mounted flap wheel made with aluminum oxide abrasive material and a P240 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, and a maximum speed of 25,000 rpm, ideal for fine blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data