Motion
08834137141

NORTON ABRASIVES
08834137141

Mounted Flap Wheel - Ceramic, 80 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922421
MFR #08834137141
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137141

Mounted Flap Wheel - Ceramic, 80 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922421
MFR #08834137141

Mfr description
08834137141 MM-1510 1/4 SK 80 ARB MINI W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Long Description
    The 08834137141 is a mounted flap wheel constructed with ceramic abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, suitable for high-performance grinding and blending.
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834137141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)