Motion
08834137142

NORTON ABRASIVES
08834137142

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922422
MFR #08834137142
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137142

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922422
MFR #08834137142

Mfr description
08834137142 MM-1510 1/4 SK 120 ARB MINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.98/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 08834137142 is a mounted flap wheel made from aluminum oxide abrasive in a 120 grit, featuring a 1/4 inch shank size, a 1-1/2 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 25,000 rpm, ideal for smoothing, blending, and finishing metal surfaces.
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834137142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)