Motion
08834137152

NORTON ABRASIVES
08834137152

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #03922425
MFR #08834137152
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137152

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #03922425
MFR #08834137152

Mfr description
08834137152 MM-2005 1/4 SK 120 ARB MINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.84/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 08834137152 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 2 in wheel diameter and a maximum speed of 25,000 rpm, ideal for blending applications.
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834137152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)