Motion
08834137158

NORTON ABRASIVES
08834137158

Mounted Flap Wheels - Ceramic Alumina, P40 Grit, 2 in Wheel Diameter
MI ITEM #03922426
MFR #08834137158
List Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137158

Mounted Flap Wheels - Ceramic Alumina, P40 Grit, 2 in Wheel Diameter
MI ITEM #03922426
MFR #08834137158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.90/each for your price

Overview

Mfr description
08834137158 MM-2007 1/4 SK 40 ARB MINI W
  • Long-lasting premium aluminum oxide blend for excellent cut rate on low-pressure finishing operations
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
  • Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
  • Extra coarse grit for removing heavy machine marks, burrs, rust, scale and pit marks

Specifications

  • Grit Number
    P40
  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834137158
  • Long Description
    The 08834137158 is a mounted flap wheel made with ceramic alumina abrasive material and a P40 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, and a maximum speed of 25,000 rpm, suitable for aggressive stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought