Motion
08834137231

NORTON ABRASIVES
08834137231

Mounted Flap Wheels - Aluminum Oxide, P80 Grit, 3 in Wheel Diameter
MI ITEM #03922434
MFR #08834137231
List Price$20.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137231

Mounted Flap Wheels - Aluminum Oxide, P80 Grit, 3 in Wheel Diameter
MI ITEM #03922434
MFR #08834137231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.63/each for your price

Overview

Mfr description
08834137231 MM-3005 1/4 SK 80 ARB MINI W
  • Quality aluminum oxide abrasive for good cut rate and life
  • Better choice where superior finish is required, or on low-pressure applications
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
  • Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products
  • Medium grit for blending and applying light scratch patterns

Specifications

  • Grit Number
    P80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834137231
  • Long Description
    The 08834137231 is a mounted flap wheel made with aluminum oxide abrasive material and a P80 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and a maximum speed of 20,000 rpm, ideal for general grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought