Motion
08834137252

NORTON ABRASIVES
08834137252

Mounted Flap Wheel - Ceramic, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922437
MFR #08834137252
Price$16.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137252

Mounted Flap Wheel - Ceramic, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922437
MFR #08834137252

Mfr description
08834137252 MM-3010 1/4 SK 120 ARB MINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.03/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    120
  • Long Description
    The 08834137252 is a mounted flap wheel constructed with ceramic abrasive in a 120 grit, equipped with a 1/4 inch shank size, a 3 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 20,000 rpm, making it suitable for high-performance grinding, blending, and extended-use applications on tough metals.
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834137252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)