Motion
08834137253

NORTON ABRASIVES
08834137253

Mounted Flap Wheel - Ceramic, 180 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922438
MFR #08834137253
Your Price$7.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137253

Mounted Flap Wheel - Ceramic, 180 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922438
MFR #08834137253

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.87/each(List $19.48)

Overview

Mfr description
08834137253 MM-3010 1/4 SK 180 ARB MINI

Specifications

  • Grit Number
    180
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834137253
  • Long Description
    The 08834137253 is a mounted flap wheel made with ceramic abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20000 rpm, suitable for high-performance finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought