Motion
08834137260

NORTON ABRASIVES
08834137260

Mounted Flap Wheel - Ceramic, 60 Grit, 3 in Wheel Diameter, 2 in Wheel Width
Mi Item #03922439
MFR #08834137260
Price$19.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137260

Mounted Flap Wheel - Ceramic, 60 Grit, 3 in Wheel Diameter, 2 in Wheel Width
Mi Item #03922439
MFR #08834137260

Mfr description
08834137260 MM-3020 1/4 SK 60 ARB MINI W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.87/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Long Description
    The 08834137260 is a mounted flap wheel constructed with ceramic abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 2 in wheel width, and a maximum speed of 12000 rpm, ideal for heavy stock removal, grinding, and weld blending on tough materials.
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834137260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)