Motion
08834137309

NORTON ABRASIVES
08834137309

Mounted Flap Wheels - Ceramic Alumina, P50 Grit, 1 in Wheel Diameter
Mi Item #03922444
MFR #08834137309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137309

Mounted Flap Wheels - Ceramic Alumina, P50 Grit, 1 in Wheel Diameter
Mi Item #03922444
MFR #08834137309

Mfr description
08834137309 MM-0011 1/4 SK 50 ARB MINI W
  • Long-lasting premium aluminum oxide blend for excellent cut rate on low-pressure finishing operations
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    P50
  • Long Description
    The 08834137309 is a mounted flap wheel made with ceramic alumina abrasive material and a P50 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, and a maximum speed of 30,000 rpm, ideal for aggressive precision grinding.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834137309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)