Motion
08834137311

NORTON ABRASIVES
08834137311

Mounted Flap Wheel - Ceramic, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922446
MFR #08834137311
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137311

Mounted Flap Wheel - Ceramic, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922446
MFR #08834137311

Mfr description
08834137311 MM-0011 1/4 SK 80 ARB MINI W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Long Description
    The 08834137311 is a mounted flap wheel constructed with ceramic abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30000 rpm, suitable for high-speed finishing.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834137311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)