Motion
08834137312

NORTON ABRASIVES
08834137312

Mounted Flap Wheel - Ceramic, 120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922447
MFR #08834137312
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137312

Mounted Flap Wheel - Ceramic, 120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922447
MFR #08834137312

Mfr description
08834137312 MM-0011 1/4 SK 120 ARB MINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    120
  • Long Description
    The 08834137312 is a mounted flap wheel constructed with ceramic abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30000 rpm, suitable for high-performance finishing and blending.
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834137312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)