Motion
08834137350

NORTON ABRASIVES
08834137350

Mounted Flap Wheels - Aluminum Oxide, P60 Grit, 2 in Wheel Diameter
Mi Item #03922458
MFR #08834137350
Price$16.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137350

Mounted Flap Wheels - Aluminum Oxide, P60 Grit, 2 in Wheel Diameter
Mi Item #03922458
MFR #08834137350

Mfr description
08834137350 MM-2005 1/4 SK 60 ARB MINI W
  • Quality aluminum oxide abrasive for good cut rate and life
  • Better choice where superior finish is required, or on low-pressure applications
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.38/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P60
  • Long Description
    The 08834137350 is a mounted flap wheel made with aluminum oxide abrasive material and a P60 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1/2 in wheel width, and a maximum speed of 25,000 rpm, suitable for aggressive grinding and deburring.
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834137350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)