Motion
08834137353

NORTON ABRASIVES
08834137353

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #03922459
MFR #08834137353
Your Price$9.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137353

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #03922459
MFR #08834137353

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.20/each(List $17.93)

Overview

Mfr description
08834137353 MM-2005 1/4 SK 180 ARB MINI

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Width
    1/2 in
  • Max Rpm
    25000 rpm
  • Long Description
    The 08834137353 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 2 in wheel diameter, 1/2 in wheel width, and a maximum speed of 25,000 rpm, ideal for precision finishing on larger surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought