Motion
08834137373

NORTON ABRASIVES
08834137373

Mounted Flap Wheel - Ceramic, 180 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922464
MFR #08834137373
Price$14.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137373

Mounted Flap Wheel - Ceramic, 180 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922464
MFR #08834137373

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.38/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    180
  • Long Description
    The 08834137373 is a mounted flap wheel made with ceramic abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, suitable for high-performance finishing.
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834137373

Overview

Mfr description
08834137373 MM-2010 1/4 SK 180 ARB MINI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought