Motion
08834137377

NORTON ABRASIVES
08834137377

Mounted Flap Wheel - Ceramic, 40 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922467
MFR #08834137377
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137377

Mounted Flap Wheel - Ceramic, 40 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922467
MFR #08834137377

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.82/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    40
  • Long Description
    The 08834137377 is a mounted flap wheel constructed with ceramic abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, making it suitable for heavy grinding on hard metals.
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834137377

Overview

Mfr description
08834137377 MM-2010 1/4 SK 40 ARB MINI W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought