Motion
08834137408

NORTON ABRASIVES
08834137408

Mounted Flap Wheel - Ceramic Alumina, 40 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922473
MFR #08834137408
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137408

Mounted Flap Wheel - Ceramic Alumina, 40 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922473
MFR #08834137408

Mfr description
08834137408 MM-2510 1/4 SK 40 ARB MINI W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/each

Specifications

Dimensions

  • Wheel Diameter  
    2-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    40
  • Long Description
    The 08834137408 is a mounted flap wheel made with ceramic alumina abrasive material and a 40 grit rating, featuring a 2-1/2 in wheel diameter and a maximum speed of 20,000 rpm, ideal for aggressive stock removal.
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834137408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)