Motion
08834137415

NORTON ABRASIVES
08834137415

Mounted Flap Wheel - Aluminum Oxide, P320 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922478
MFR #08834137415
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137415

Mounted Flap Wheel - Aluminum Oxide, P320 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922478
MFR #08834137415

Mfr description
08834137415 MM-2510 1/4 SK 320 ARB MINI
  • Long-lasting premium aluminum oxide blend for excellent cut rate on low-pressure finishing operations
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Long Description
    The 08834137415 is a mounted flap wheel made with aluminum oxide abrasive material and a P320 grit rating, featuring a 1/4 in shank size, 2-1/2 in wheel diameter, and a maximum speed of 20,000 rpm, ideal for fine finishing on larger surfaces.
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834137415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)