Motion
08834137450

NORTON ABRASIVES
08834137450

Mounted Flap Wheel - Ceramic, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922485
MFR #08834137450
Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137450

Mounted Flap Wheel - Ceramic, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #03922485
MFR #08834137450

Mfr description
08834137450 MM-3010 1/4 SK 60 ARB MINI W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.43/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Long Description
    The 08834137450 is a mounted flap wheel made with ceramic abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20000 rpm, suitable for aggressive stock removal.
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834137450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)