Motion
08834137456

NORTON ABRASIVES
08834137456

Mounted Flap Wheel - Ceramic, 40 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922487
MFR #08834137456
List Price$19.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137456

Mounted Flap Wheel - Ceramic, 40 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03922487
MFR #08834137456

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.91/each for your price

Overview

Mfr description
08834137456 MM-3010 1/4 SK 40 ARB MINI W

Specifications

  • Grit Number
    40
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834137456
  • Long Description
    The 08834137456 is a mounted flap wheel made with ceramic abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20000 rpm, ideal for aggressive material removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought