Motion
08834137470

NORTON ABRASIVES
08834137470

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3/8 in Wheel Diameter
MI ITEM #03922489
MFR #08834137470
Your Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137470

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3/8 in Wheel Diameter
MI ITEM #03922489
MFR #08834137470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.50/each(List $12.08)

Overview

Mfr description
08834137470 MM-3838 1/8 SK 60 ARB MICRO

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    3/8 in
  • Max Rpm
    40000 rpm
  • UPC_NO
    08834137470
  • Long Description
    The 08834137470 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/8 in shank size, 3/8 in wheel diameter, 3/8 in wheel width, and a maximum speed of 40,000 rpm, suitable for precision grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text