Motion
08834137471

NORTON ABRASIVES
08834137471

Mounted Flap Wheel - Ceramic, 80 Grit, 3/8 in Wheel Diameter, 3/8 in Wheel Width
Mi Item #03922490
MFR #08834137471
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137471

Mounted Flap Wheel - Ceramic, 80 Grit, 3/8 in Wheel Diameter, 3/8 in Wheel Width
Mi Item #03922490
MFR #08834137471

Mfr description
08834137471 MM-3838 1/8 SK 80 ARB MICRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.98/each

Specifications

Dimensions

  • Shank Size  
    1/8 in
  • Wheel Diameter  
    3/8 in
  • Wheel Width
    3/8 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Long Description
    The 08834137471 is a mounted flap wheel constructed with ceramic abrasive material and an 80 grit rating, featuring a 1/8 in shank size, 3/8 in wheel diameter, 3/8 in wheel width, and a maximum speed of 40000 rpm, suitable for precision grinding in tight spaces.
  • Max Rpm
    40000 rpm
  • UPC_NO
    08834137471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)