Motion
08834137472

NORTON ABRASIVES
08834137472

Mounted Flap Wheel - Ceramic, 120 Grit, 3/8 in Wheel Diameter, 3/8 in Wheel Width
Mi Item #03922491
MFR #08834137472
Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834137472

Mounted Flap Wheel - Ceramic, 120 Grit, 3/8 in Wheel Diameter, 3/8 in Wheel Width
Mi Item #03922491
MFR #08834137472

Mfr description
08834137472 MM-3838 1/8 SK 120 ARB MICRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.74/each

Specifications

Dimensions

  • Shank Size  
    1/8 in
  • Wheel Diameter  
    3/8 in
  • Wheel Width
    3/8 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    120
  • Long Description
    The 08834137472 is a mounted flap wheel made with ceramic abrasive material and a 120 grit rating, featuring a 1/8 in shank size, 3/8 in wheel diameter, 3/8 in wheel width, and a maximum speed of 40000 rpm, ideal for detailed finishing in very tight spaces.
  • Max Rpm
    40000 rpm
  • UPC_NO
    08834137472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)